
9in X 12inMagnetic Dry Erase Board, 24PK
Mfr # 10025-24
Zoro # G212351362
product price: $131.99
/pk 24, $5.50/ea
Free Shipping & Returns
Key Features
Overall Height
9 in
Overall Width
12 in
Color
White
Depth
0.13 in
Material
Melamine, hardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10025-24
Zoro #
G212351362
UPC #
727638002014
Country of Origin
United States
Dimensions
Overall Height
9 in
Overall Width
12 in
Depth
0.13 in
Details
Color
White
Material
Melamine, hardboard
Description
Economical, unframed single sided lap board with magnetic-receptive plain dry erase surface is ideal for academic practice, doodling, and for use with magnetic manipulatives!Quality write-and-wipe surface is non-ghosting. Rounded corners for safety and comfort. Comes with adhesive squares for mounting. Backing is warp and chip resistant. Boards measure 9in x 12in x 0.125in. Pack of 24in
- Saves Paper - Dry erase boards save paper and can be used over and over.
- Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
- Quality Surface - Non-ghosting, high-quality surface wipes clean.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.