Zoro Homepage

9in X 12inTwo Sided Bar Chart Grid Board Bulk, 12PK

  • Mfr # 34159

  • Zoro # G012351333


product price: $43.69
/pk 12, $3.64/ea

Key Features

Includes
12 Dry Erase boards
Overall Height
9 in
Overall Width
12 in
Material
Melamine
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34159
Zoro #
G012351333
UPC #
727638341595
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
12 in
Depth
0.13 in

Details

Includes
12 Dry Erase boards
Material
Melamine
Color
Assorted

Description

Two Sided Bar Chart Grid Board have 5/19in grid squares. Also includes lines for labeling bar categories and incremental measurements. 9in x 12in.


  • Graphing practice on dry erase boards saves paper!
  • Durable double-sided hardboard backing is warp and chip resistant.
  • Bold lines separate board into 22 squares by 30 squares.
  • Writes on and wipes off easily

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.