9x12 Heavy Duty White Dry Erase (1/4") - Pack of 12
- Mfr # 10070-12
- Zoro # G212351164
product price:Â
$
42.99
/pk of 12, $3.58/ea
Key Features
Overall Height
9 in
Overall Width
12 in
Color
White
Material
Melamine, hardboard
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10070-12
- Zoro #
- G212351164
- UPC #
- 727638007019
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 in
- Overall Width
- 12 in
- Depth
- 0.25 in
Details
- Color
- White
- Material
- Melamine, hardboard
Description
Twice as thick as the usual dry erase board, this heavy duty, economical, unframed lap board with a plain dry erase surface is ideal for doodling, math or handwriting practice, and more! Quality write-and-wipe surface is non-ghosting. Hardboard backing is warp and chip resistant. Radius corners and smooth edges for comfort and safety.Board measures 9in x 12in x 0.25in. Set of 12
- Saves Paper - Dry erase boards save paper and can be used over and over.
- Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
- Quality Surface - Non-ghosting, high-quality surface wipes clean.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.