Zoro Homepage

Adjustable Paper Roll Easel Black Chalk/White Markerboard

  • Mfr # 17425

  • Zoro # G112351356


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Material
Wood, Hardboard, Melamine, Plastic
Includes
1 easel
Board Color
Black Chalkboard
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17425
Zoro #
G112351356
UPC #
727638174254
Country of Origin
United States

Dimensions

Width
24 in
Length
48 in
Depth
2.0 in

Details

Color
Assorted
Material
Wood, Hardboard, Melamine, Plastic
Includes
1 easel
Board Color
Black Chalkboard

Description

This multi-functional easel has a dry-erase board on one side and a chalkboard on the reverse. Includes an 18in x 100' roll of craft paper and two rugged plastic trays. Finger friendly leg brackets hold easel open and collapse flat for quick storage. Boards are adjustable to two heights. 48in T x 24in W


  • Multi-functional easel that has a dry-erase board on one side and a chalkboard on the reverse
  • Includes an 18" x 100' roll of craft paper and two rugged plastic trays.
  • Boards are adjustable to two heights.
  • Measures 48"T x 24"W

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.