Shop FLIPSIDE
See all product information
Create Account
Adjustable Paper Roll Easel - Green Chalk/White Markerboard
- Mfr # 17325
- Zoro # G423940140
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Material
Wood, Chalkboard, Plastic, Dry Erase Board
Includes
1 paper roll easel
Color
Assorted
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17325
- Zoro #
- G423940140
- UPC #
- 727638173257
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 24 in
Details
- Material
- Wood, Chalkboard, Plastic, Dry Erase Board
- Includes
- 1 paper roll easel
- Item
- Full Size Easels
- Color
- Assorted
Description
This multi-functional easel features a dry erase board on one side and a green chalkboard on the reverse, making it versatile for different activities. It includes a 18" x 100' roll of craft paper and two durable plastic trays for storing supplies. The finger-friendly leg brackets ensure the easel stays open during use and can easily collapse flat for quick storage. The boards are adjustable to two heights, accommodating various user needs. The easel measures 48" H x 24" W, providing ample space for creative expression. For best results, we recommend priming your chalkboard prior to use by taking the side of a chalk stick and rubbing it on the entire surface of the board. Wipe chalk off with a dry cloth and use. A damp microfiber cloth can be used to clean the surface of your board. Do not over saturate. Priming may be required after cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.