
Black Dry Erase Board, 18" x 24", PK2
Mfr # 40085
Zoro # G5187507
product price: $29.29
/pk 2, $14.65/eaKey Features
Recommended Age
5+ Years
Recommended Grade
K+
Material
Coated Hardboard
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40085
Zoro #
G5187507
UPC #
194629044962
Country of Origin
United States
Details
Recommended Age
5+ Years
Recommended Grade
K+
Material
Coated Hardboard
Color
Black
Description
Use neon dry erase markers on this economical, unframed board with a plain black dry erase surface for doodling, academic lessons, agendas, and more! Quality write-and-wipe surface is non-ghosting. Hardboard backing is warp and chip resistant. Rounded corners and smooth edges for comfort and safety. Adhesive squares included for mounting. Measures 18" x 24" x 0.125". Pack of 2 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.