Shop FLIPSIDE
See all product information
Create Account
Call-Out Finger Pointer Magnetic Whiteboard Eraser - Set of 24 Erasers
- Mfr # 35010-6
- Zoro # G012351258
product price:Â
$
29.99
/pk of 24, $1.25/ea
Key Features
Material
Felt
Color
Assorted
Depth
3.25 in
Length
2.75 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35010-6
- Zoro #
- G012351258
- UPC #
- 727638233326
- Country of Origin
- United States
- Material
- Felt
- Color
- Assorted
- Includes
- 24 erasers
Dimensions
- Depth
- 3.25 in
- Length
- 2.75 in
- Width
- 1 in
Description
Call-Out Magnetic Whiteboard Erasers in a hand shape with pointed finger are constructed from easy-to-grab dense EVA foam with a fabric bottom. Magnetic features allows teachers to use the shape as an attention-getting call-out graphic as well as an eraser. Overall size: 3.25 x 2.75 x 1. Set includes one each color: red, green, blue, yellow. pack of 6
- Whimsically-designed magnetic erasers are perfect for student-size whiteboards and chalkboards.
- Dense EVA foam backing with flocked, dust-attracting fabric eraser surface will stick to any magnetic-receptive surface.
- Fun finger pointers great for kids
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.