
Chalk Board, 24in Width, 36in Length, Green, PK2
Mfr # 10106
Zoro # G1427600
product price: $35.89
/pk 2, $17.95/eaKey Features
Recommended Age
5+ Years
Material
Hardboard Backing
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10106
Zoro #
G1427600
UPC #
194629066162
Country of Origin
United States
Details
Recommended Age
5+ Years
Material
Hardboard Backing
Recommended Grade
Grade K+
Includes
2 chalkboards
Color
Green
Description
Save paper by using a time-tested and reusable writing surface. Green chalkboards are the perfect size for school, office, and home message centers. Works well for handwriting practice, working equations, brainstorming, and more. Rounded corners and smooth edges for safety and comfort. For use with white and color chalk and felt erasers. Hardboard backing is warp and chip resistant. Comes with adhesive squares for mounting. Measures 24" x 36" x 0.125". Sold as a pack of 2 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.