Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Child'S Deluxe Double Easel Black Chalk/White Markerboard

  • Mfr # 17437

  • Zoro # G412351261


product price: $62.69
/ea

Key Features

Color
Assorted
Material
Wood, Hardboard, Melamine, Plastic
Includes
1 easel
Width
19 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17437
Zoro #
G412351261
UPC #
727638174377
Country of Origin
United States

Dimensions

Width
19 in
Depth
2 in
Length
44 in

Details

Color
Assorted
Material
Wood, Hardboard, Melamine, Plastic
Includes
1 easel

Description

Crestline Products Child's Deluxe Double Easel, is designed for children under the age of 6, this easel features a lead-free chalkboard on one side, a white dry-erase board on the reverse, and a 15in x 100' paper roll on the top. Side brackets are finger friendly and fold easily for storage. One durable tray is included for storing paint, markers, and supplies. Solid wood construction. 4in4in T x 19in W


  • Designed for children under the age of 6.
  • Lead-free chalkboard on one side, a white dry-erase board on the reverse, and a paper roll on the top.
  • This is perfect for the classroom, home, and daycare.
  • Measures 44"T x 19"W

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.