Shop FLIPSIDE
See all product information
Create Account
Child's Double Easel - Black Chalk/White Markerboard
- Mfr # 17407
- Zoro # G223940166
product price:Â
$
99.35
/ea
Key Features
Height
2 in
Includes
1 child's easel
Color
Assorted
Width
19 in
Material
Wood, Chalkboard, Plastic, Dry Erase Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17407
- Zoro #
- G223940166
- UPC #
- 727638174070
- Country of Origin
- United States
- Includes
- 1 child's easel
- Color
- Assorted
- Item
- Childrens Easels
- Material
- Wood, Chalkboard, Plastic, Dry Erase Board
Dimensions
- Height
- 2 in
- Width
- 19 in
Description
Designed for children under 6, this easel features a lead-free black chalkboard on one side and a white dry erase board on the other, providing versatile surfaces for creativity. The finger-friendly side brackets fold easily for storage, and the solid wood construction ensures durability. It includes two durable plastic trays for organizing dry erase markers and chalk. Measuring 44" x 19", this easel offers ample space for young artists.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.