Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Painting Easel

  • Mfr # 17387

  • Zoro # G312351200


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Material
Wood, Hardboard, Melamine, Plastic
Includes
1 easel
Width
24 in
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17387
Zoro #
G312351200
UPC #
727638173875
Country of Origin
United States

Dimensions

Width
24 in
Length
54 in
Depth
24 in

Details

Color
Assorted
Material
Wood, Hardboard, Melamine, Plastic
Includes
1 easel

Description

Great for the young artist, our painting easel features a 24in x 36in dry-erase board that wipes clean. Two sturdy clips included for hanging single sheets or pads. Back of easel has six dowels to hang and dry your paintings. Includes a rugged plastic tray that holds six paint cups. Folds flat for storage. 54in H x 24in W


  • Our painting easel feature a 24" x 36" dry-erase board that wipes clean.
  • Two sturdy clips included for hanging single sheets or pads.
  • Back of easel has six dowels to hang and dry your paintings.
  • Measures 54"H x 24"W

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.