Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12

  • Mfr # 61860

  • Zoro # G5627247


product price: $75.19
/pk 12, $6.27/ea
Free Shipping & Returns

Key Features

Color
Black with Kraft
Material
corrugated cardboard
Recommended Grade
K+
Recommended Age
5+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61860
Zoro #
G5627247
UPC #
727638618604
Country of Origin
United States

Details

Color
Black with Kraft
Material
corrugated cardboard
Recommended Grade
K+
Recommended Age
5+ Years

Description

Create instant testing centers on desktop or tables to provide privacy, encourage students to stay focused and curb wandering eyes. Sized to accommodate desktop monitors, laptops or tablets with a unique design featuring tabs to secure the screen to the table or to each other. Lightweight and sturdy corrugated board is kraft on the interior and black on the exterior. Generous 6" x 2.5" cord cutout allows easy use with multimedia equipment. Assembly instructions included. Measure 70" wide x 23" high x 0.125" overall with middle panel 26" wide x 23" high and side panels 22" wide x 23" high. Includes 12 privacy screens. Made in USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.