Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Lab Privacy Screen, Small, 22in. x 20in. x 20in., PK3

  • Mfr # 61856

  • Zoro # G200936328


product price: $17.79
/pk 3, $5.93/ea

Key Features

Color
Black, Kraft
Material
Corrugated Cardboard
Recommended Grade
Grade PK+
Includes
(3) 22" Privacy Screens
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61856
Zoro #
G200936328
UPC #
727638618567
Country of Origin
United States

Details

Color
Black, Kraft
Material
Corrugated Cardboard
Recommended Grade
Grade PK+
Includes
(3) 22" Privacy Screens
Recommended Age
3+ years

Description

Create instant testing centers on desktops or tables to provide privacy, encourage students to stay focused, and curb wandering eyes. Sized to accommodate desktop monitors, laptops, or tablets with a unique design featuring tabs to secure the screen to the table or to each other. Lightweight and sturdy corrugated board is kraft on the interior and black on the exterior. Generous 6" x 2.5" cord cutout allows easy use with multimedia equipment. Assembly instructions included. Measure 62" wide x 22.5" high x 0.125" overall with middle panel 22" wide x 22.5" high and side panels 20" wide x 22.5" high. Each pack includes 3 privacy screens.
Ideal for reinforcing social distancing within the classroom. Acts as a sneeze and cough shield. This product does not prevent disease or infection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.