
Computer Lab Privacy Screen Small, 24PK
Mfr # 61858
Zoro # G012351166
product price: $109.99
/pk 24, $4.58/ea
Free Shipping & Returns
Key Features
Screen Size
Small
Width
22 in
Length
20 in
Material
Corrugated Paper
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61858
Zoro #
G012351166
UPC #
727638618581
Country of Origin
United States
Dimensions
Screen Size
Small
Width
22 in
Length
20 in
Depth
1 in
Details
Material
Corrugated Paper
Color
Black
Includes
24 privacy screens
Description
Create instant testing centers on desktop or tables to provide privacy, encourage students to stay focused and curb wandering eyes. Sized to accomodate desktop monitors, laptops or tablets with a unique design featuring tabs to secure the screen to the table or to each other. Lightweight and sturdy corrugated board is kraft on the interior and black on the exterior. Generous 6in x 2.5in cord cutout allows easy use with multimedia equipment. Retail package contains 3 privacy screens shrink wrapped with a full color label. Assembly instructions included
- Helps students stay focused on their own work
- Helps with classroom social distancing
- Provides a shield from coughs and sneezes
- Can be used to create mini-desks or centers within a classroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.