Zoro Homepage

Cork Panel, 24in x 36in

  • Mfr # 37024

  • Zoro # G5440742


product price: $35.29
/ea

Key Features

Material
soft board and cork
Recommended Grade
K+
Recommended Age
5+ Years
Color
Natural Brown, Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37024
Zoro #
G5440742
UPC #
727638370243
Country of Origin
United States

Details

Material
soft board and cork
Recommended Grade
K+
Recommended Age
5+ Years
Color
Natural Brown, Brown

Description

Provides easy access to the important stuff of everyday life! Self-healing natural cork holds notes, lists, reminders of all sorts. Natural cork lends a sophisticated look to your message space. Cork wraps the long edges which are rounded to add style. Can be cut to size. Hangs easily with adhesive tabs included. Board measures 24" x 36" x 0.5".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.