Zoro Homepage

Cork Roll, 4ft x 12ft, 6mm Thick

  • Mfr # 38007

  • Zoro # G5427187


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Recommended Age
5+ Years
Material
natural cork
Recommended Grade
K+
Color
Light Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38007
Zoro #
G5427187
UPC #
727638380075
Country of Origin
United States

Details

Recommended Age
5+ Years
Material
natural cork
Recommended Grade
K+
Color
Light Brown

Description

Ideal for projects that need a larger cork surface. Create your own bulletin board by adding fiberboard backing and a frame, use in art projects, or transform a whole wall with cork! Durable and self-healing, this cork cuts easily to any size that suits your needs. Natural light brown cork roll is 6 mm (0.24") thick, 4' high x 12' long. Includes 1 roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.