
Corrugated Mini Project Board, 15" x 20", White, PK24
Mfr # 30012
Zoro # G5632962
product price: $89.65
/pk 24, $3.74/ea
Free Shipping & Returns
Key Features
Material
Corrugated Fiber Board
Color
White
Recommended Age
4+ Years
Recommended Grade
PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30012
Zoro #
G5632962
UPC #
727638300127
Country of Origin
United States
Details
Material
Corrugated Fiber Board
Color
White
Recommended Age
4+ Years
Recommended Grade
PK+
Description
Constructed from sturdy lightweight 1-ply corrugated fiberboard with overlapping side panels that make transporting the board easy. The smooth, bright white surface has a matte finish that easily accepts markers, crayons, paints and adhesives. Back of board is brown kraft. Measures 15" high x 20" wide overall—side panels measure 15" high x 6" wide and the center panel measures 15" x 8" wide. Pack of 24.
Made in USA.
Made in USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.