Zoro Homepage

Corrugated Project Board, 1-Ply, 36" x 48", White, PK24

  • Mfr # 30046

  • Zoro # G5637257


product price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns

Key Features

Material
Corrugated Fiber Board
Color
White
Recommended Age
4+ Years
Recommended Grade
PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30046
Zoro #
G5637257
UPC #
727638300462
Country of Origin
United States

Details

Material
Corrugated Fiber Board
Color
White
Recommended Age
4+ Years
Recommended Grade
PK+

Description

Constructed from 1-ply corrugated fiberboard with side panels that meet in the middle. The smooth white surface has a matte finish that easily accepts markers, crayons, paints and adhesives. Back of board is brown kraft. Measures 36" high x 48" wide overall—side panels measure 36" high x 12" wide and the center panel measures 36" high x 24" wide. Pack of 24.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.