Zoro Homepage

Corrugated Study Carrels, 12in x 48in, White, PK24

  • Mfr # 60005-24

  • Zoro # G5631018


product price: $71.15
/pk 24, $2.96/ea

Key Features

Color
White
Material
corrugated cardboard
Recommended Age
5+ Years
Recommended Grade
K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60005-24
Zoro #
G5631018
UPC #
727638600050
Country of Origin
United States

Details

Color
White
Material
corrugated cardboard
Recommended Age
5+ Years
Recommended Grade
K+

Description

Keep students focused and curb wandering eyes with tri-fold white study carrels in sturdy lightweight corrugated for instant testing centers or private study areas. Sturdy construction with clean lines and side panels that fold flat for storage when not in use. Measures 12" high x 48" wide overall—side panels measure 12" high x 12.75" wide and the center panel measures 12" high x 22.5" wide. Pack of 24. Made in the USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.