Zoro Homepage

Deluxe Magnetic Paper Roll Easel Black Chalk/White Markerboard

  • Mfr # 17443

  • Zoro # G512351192


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Material
Wood, Hardboard, Melamine, Plastic
Includes
1 easel
Width
24 in
Depth
2.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17443
Zoro #
G512351192
UPC #
727638174438
Country of Origin
United States

Dimensions

Width
24 in
Depth
2.0 in
Length
48 in

Details

Color
Assorted
Material
Wood, Hardboard, Melamine, Plastic
Includes
1 easel

Description

This full size deluxe easel features a magnetic dry-erase board on one side and a black chalkboard on the reverse, as well as a top mounted 18in x 100' craft paper roll. Children, parents, and teachers alike will love the ability to create, display, and teach using this easel. Double hinged for stability at the top, it features two built in rugged trays and sturdy steel leg braces. The solid wood construction measures 48in x 24in.


  • Features a magnetic dry-erase board on one side and a black chalkboard on the reverse as well as a top mounted 18" X 100' paper roll.
  • Double hinged for stability at the top and features two rugged trays and sturdy steel leg braces.
  • Measures 48" H x 24" W.
  • For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.