Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Spiral-Bound Flip Chart Stand with 18in x 24in Dry Erase Board

  • Mfr # 30504

  • Zoro # G7536054


product price: $34.99
/ea

Key Features

Includes
1 flip chart stand with dry erase board
Height
33"
Color
Blue, White
Recommended Grade
Grade PK+
Material
1 Ply Corrugated and Dry Erase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30504
Zoro #
G7536054
UPC #
727638305047
Country of Origin
United States

Dimensions

Height
33"
Depth
14"
Width
24"

Details

Includes
1 flip chart stand with dry erase board
Color
Blue, White
Recommended Grade
Grade PK+
Material
1 Ply Corrugated and Dry Erase
Recommended Age
3+ Years
Features
Sturdy
Assembly
Assembly Required
Recycled Content
0.35

Description

Deluxe Chart Stand keeps spiral-bound charts visible and in good condition and adds the benefit of an attached dry erase board! This lightweight and portable blue corrugated stand holds 24" x 32" and 24" x 16" spiral bound chart tablets. 24" wide x 33" high x 14 " deep base. Carton contains one stand with an attached 18x24 dry erase board. Assembly instructions included. Made in USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.