Zoro Homepage

Desktop Privacy Screen Large, 24PK

  • Mfr # 61855

  • Zoro # G512351222


product price: $102.99
/pk 24, $4.29/ea
Free Shipping & Returns

Key Features

Width
22 in
Length
18 in
Material
Corrugated Paper
Color
Black
Includes
24 privacy screens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61855
Zoro #
G512351222
UPC #
727638618550
Country of Origin
United States

Dimensions

Screen Size
Large
Width
22 in
Length
18 in
Depth
1 in

Details

Material
Corrugated Paper
Color
Black
Includes
24 privacy screens

Description

Create instant testing centers on desktop or tables to provide privacy, encourage students to stay focused and curb wandering eyes. Sized to accomodate desktop monitors, laptops or tablets with a unique design featuring tabs to secure the screen to the table or to each other. Lightweight and sturdy corrugated board is kraft on the interior and black on the exterior. Generous 6in x 2.5in cord cutout allows easy use with multimedia equipment. Retail package contains 3 privacy screens shrink wrapped with a full color label. Assembly instructions included


  • Helps students stay focused on their own work
  • Helps with classroom social distancing
  • Provides a shield from coughs and sneezes
  • Can be used to create mini-desks or centers within a classroom

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.