
Double-Sided Dry Erase Board, 9" x 12", PK24
Mfr # 12034
Zoro # G5187342
product price: $129.99
/pk 24, $5.42/ea
Free Shipping & Returns
Key Features
Color
White/White
Material
Dry Erase
Recommended Age
5+ Years
Recommended Grade
K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12034
Zoro #
G5187342
UPC #
727638120343
Country of Origin
United States
Details
Color
White/White
Material
Dry Erase
Recommended Age
5+ Years
Recommended Grade
K+
Description
Ideal for teaching and practicing fundamentals at the early learner stage! Each bright white board contains 5 sets of blue headline and broken mid-line plus red baseline format. Each line set measures 1-1/8" with 3/8" of blank descender space between sets. Back side is plain white dry erase. Boards feature a non-ghosting dry erase surface with smooth, rounded edges and corners for comfort and safety. Measures 12" x 9" x 0.125" thick. Class pack includes 24 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.