Double-Sided Magnetic Red & Blue Ruled Dry Erase Board 9in X 12in + Erasers + Black Markers, 12PK

  • Mfr # 19076

  • Zoro # G412351315


product price:  $147.99
/pk 12, $12.33/ea
Free Shipping & Returns

Key Features

Includes
12 Dry Erase boards, 12 pens, 12 erasers
Overall Height
9 in
Overall Width
12 in
Depth
0.13 in
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19076
Zoro #
G412351315
UPC #
727638190766
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
12 in
Depth
0.13 in

Details

Includes
12 Dry Erase boards, 12 pens, 12 erasers
Color
Assorted
Material
Melamine, Felt, Polymer
Marker Colors
Black

Description

Make learning more fun with dry erase boards. Ideal for teaching and practicing fundamentals for use with magnetic manipulatives. Bright white board contains 5 sets of blue headline and broken mid-line plus red baseline format. Each line set measures 1-1/8in with 3/8in of blank descender space between sets. Back side is magnetic plain white dry erase. Boards feature a non-ghosting dry erase surface with rounded corners and smooth edge3s for comfort and safety. Backing is warp and chip resistant. Set of 12 boards with 12 erasers and 12 black markers.Ideal for: - Class instruction- Drawing - Notes- Games- More! With our dry erase boards, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up - Save paper- Take them almost anywhere


  • Saves Paper - Dry erase boards save paper and can be used over and over.
  • Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.