Double-Sided Magnetic Red & Blue Ruled Dry Erase Board 9in X 12in + Erasers + Markers, 12PK

  • Mfr # 19176

  • Zoro # G512351239


product price:  $136.99
/pk 12, $11.42/ea
Free Shipping & Returns

Key Features

Includes
12 Dry Erase boards, 12 pens, 12 erasers
Overall Height
9 in
Overall Width
12 in
Color
Assorted
Material
Melamine, Felt, Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19176
Zoro #
G512351239
UPC #
727638191763
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
12 in
Depth
0.19 in

Details

Includes
12 Dry Erase boards, 12 pens, 12 erasers
Color
Assorted
Material
Melamine, Felt, Polymer
Marker Colors
Assorted Colors

Description

Make learning more fun with dry erase boards. Learning to write takes practice, practice, practice. Ruled dry erase boards make that happen while saving paper. Sized to sit on a desk or a lap, these boards will get your students on their way to mastering handwriting quickly! Each set includes 12 boards, 12 erasers, and 12 colored pens 3 of each color; red, blue, green, purple.Ideal for: - Class instruction- Drawing - Notes- Games- More! With our dry erase boards, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up - Choose from Single and Double-sided, magnetic or non- magnetic options- Save paper- Take them almost anywhere- Durable, non-ghosting surface


  • Saves Paper - Dry erase boards save paper and can be used over and over.
  • Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.