Zoro Homepage

Double Sided Magnetic Table Top Easel

  • Mfr # 19306

  • Zoro # G812351342


product price: $72.45
/ea

Key Features

Color
Assorted
Material
Wood, Hardboard, Melamine
Includes
1 easel
Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19306
Zoro #
G812351342
UPC #
727638193064
Country of Origin
United States

Dimensions

Width
18 in
Length
18 in
Depth
19.5 in

Details

Color
Assorted
Material
Wood, Hardboard, Melamine
Includes
1 easel

Description

Double-Sided Magnetic Table Top Easel is designed for table top use. This framed wooden easel features a white magnetic dry-erase surface on each side. Large center tray provides useful storage space. Great for use in the classroom, a daycare, and the home. Perfect size for small group activities. Easel measures 19.5in H x 18in W.


  • Framed wooden easel features a white magnetic dry-erase surface on each side.
  • Large center tray provides useful storage space.
  • Perfect size for small group activities.
  • Writes on and wipes off easily

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.