Zoro Homepage

Dry Erase Board, 12in. x 18in., 3PK

  • Mfr # ER10012-3

  • Zoro # G216172246


product price: $28.59
/pk 3, $9.53/ea

Key Features

Material
Melamine
Color
White
Recommended Age
3+ years
Includes
3 Dry Erase Boards
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER10012-3
Zoro #
G216172246
UPC #
727638175596
Country of Origin
United States

Details

Material
Melamine
Color
White
Recommended Age
3+ years
Includes
3 Dry Erase Boards
Recommended Grade
Grade PK+

Description

Durable, larger unframed lap board with a plain dry erase surface is ideal for drawing, math or handwriting practice. Almost twice the surface as traditional lap boards. Perfect for students to use at their desks for lessons and drawings. Slim, yet sturdy design. Write, wipe and use again and again with no waste. Durable hardboard backing is warp and chip resistant. Non-ghosting dry erase surface with rounded corners and smooth edges for safety. Dry erase board measures 12 x 18 x 0.125. Sold as a pack of 3 boards.


  • Durable, larger unframed lap board with a plain dry erase surface is ideal for drawing, math or handwriting practice
  • Ideal for small group and individual activities. Use for games, lessons and drawing
  • Long lasting dry erase board that is easy and safe to use
  • Portable- Dry erase boards can be taken anywhere, use at school, home, or on the road.
  • Great for the environment by saving on paper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.