Zoro Homepage

Dry Erase /Chalkboard Student Eraser Bulk Class, 24PK

  • Mfr # 32000

  • Zoro # G312351316


product price: $30.75
/pk 24, $1.28/ea

Key Features

Material
Felt
Color
Assorted
Depth
0.75 in
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32000
Zoro #
G312351316
UPC #
727638320002
Country of Origin
United States

Dimensions

Depth
0.75 in
Width
2 in
Length
2 in

Details

Material
Felt
Color
Assorted
Includes
24 erasers

Description

Erasers for dry erase and chalk boards are sized with students' hands mind. One piece dense felt construction will not unravel for extra long use. Erasers measure 2in x 2in x 1in. Class pack of 24in.


  • Ideal for use on all dry erase surfaces and for standard chalkboards
  • One piece dense felt construction will not unravel for extra long use.
  • Includes a set of 24 erasers
  • Can be cleaned with soap and water for long life

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.