Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Fine Point Markers, Black, 12PK

  • Mfr # 30008-12

  • Zoro # G015678246


product price: $30.25
/pk 12, $2.52/ea

Key Features

Color
Black
Includes
12 Dry Erase Markers
Material
Marker
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30008-12
Zoro #
G015678246
UPC #
727638038129
Country of Origin
United States

Details

Color
Black
Includes
12 Dry Erase Markers
Material
Marker
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Dry Erase Markers are ideal for all your dry erase board needs! Classic black ink in a fine point marker erases easily with felt erasers or a cloth. Non-toxic ink is low odor for use by all ages. Pen measures 5.5in long x 0.375in diameter. Pack of 12.


  • Dry Erase Markers are ideal for all your dry erase board needs!
  • Classic black ink in a fine point marker erases easily with felt erasers or a microfiber cloth.
  • Non-toxic ink is low odor for use by all ages.
  • Pack of 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.