Zoro Homepage

Dry Erase Learning Mat, 2-Sided Ruled/Plain, 9in x 12in, 24PK

  • Mfr # 20134

  • Zoro # G904589684


product price: $40.49
/pk 24, $1.69/ea

Key Features

Includes
24 Learning Mats
Recommended Grade
Grade PK+
Material
Laminated cardstock
Recommended Age
3+ years
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20134
Zoro #
G904589684
UPC #
727638201349
Country of Origin
China

Details

Includes
24 Learning Mats
Recommended Grade
Grade PK+
Material
Laminated cardstock
Recommended Age
3+ years
Color
White

Description

Two-Sided, Red & Blue Ruled Dry Erase Learning Mats are great for teaching and practicing fundamentals at the early learner stage. The bright white sheets contain 5 sets of blue headlines and broken mid-lines plus, a red baseline format. Each line set measures 1 1/8" with 3/8" of blank descender space between sets. The back side is plain white, dry erase with a blue border. The mats feature a high-quality, non-ghosting write-and-wipe surface with smooth, rounded edges and corners. The learning mats measure 9" x 12". Each pack includes 24 individual mats.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.