Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Learning Mat, Two-Sided XY Axis/Plain, 9in x 12in, 12PK

  • Mfr # 11001

  • Zoro # G204589759


product price: $22.25
/pk 12, $1.85/ea

Key Features

Includes
12 Learning Mats
Material
Laminated cardstock
Recommended Grade
Grade PK+
Color
White
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11001
Zoro #
G204589759
UPC #
727638110016
Country of Origin
China

Details

Includes
12 Learning Mats
Material
Laminated cardstock
Recommended Grade
Grade PK+
Color
White
Recommended Age
3+ years

Description

Two-sided, XY Axis Dry Erase Learning Mats are great for teaching and practicing mathematics fundamentals. The bright white sheets have bold blue lines separating the mat into quadrants, each 14 squares by 10 squares. Total grid is 28 squares by 20 squares. Individual squares measure 3/8" x 3/8". The back side is plain white dry erase with a blue border. The mats feature a high-quality, non-ghosting write-and-wipe surface with smooth, rounded edges and corners. Each sheet measures 9" x 12". Each pack includes 12 individual mats.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.