Zoro Homepage

Dry Erase Markers with Magnetic Eraser Cap, Black, 24PK

  • Mfr # 42010

  • Zoro # G115678221


product price: $20.19
/pk 24, $0.84/ea

Key Features

Color
Black
Includes
24 Dry Erase Markers
Material
Marker
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42010
Zoro #
G115678221
UPC #
727638420108
Country of Origin
China

Details

Color
Black
Includes
24 Dry Erase Markers
Material
Marker
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Upgrade your dry erase board experience with our black dry erase markers! Featuring classic black ink in a fine-point marker, with a magnetic dry erase cap. These markers effortlessly erase and feature non-toxic, low-odor ink making them suitable for users of all ages. Compact and convenient, each pen measures 5.5 inches long with a diameter of 0.375 inches, ensuring a comfortable and efficient writing experience. Each pack includes 24 markers.


  • Classic black ink in a fine point marker erases easily with the included eraser cap, keeping your dry erase board clean and ready for the next idea.
  • Enjoy a safe and comfortable writing experience with non-toxic, low-odor ink, making these markers suitable for users of all ages.
  • The magnetic cap easily fits on the end of the marker while in use, ensuring an eraser is always within reach preventing any disruptions to your writing flow.
  • Measuring 5.5 inches long and 0.375 inches in diameter, these markers are compact and easy to handle, providing a comfortable grip for extended use.
  • Perfect for various applications, from classrooms to offices, these dry erase markers are designed to meet all your dry erase board needs with precision and style.
  • Trust in the reliable performance of these markers to deliver clear and consistent writing, making them an essential tool for any classroom!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.