Dry Erase Stickables with Dry Erase Marker, Pastel Assorted, 3in x 3in, 12-Piece Set, 3PK

  • Mfr # 94433

  • Zoro # G716390034


product price:  $61.69
/pk 3, $20.56/ea

Key Features

Includes
36 Stickables, 3 Dry Erase Marker
Color
Assorted
Material
White PET, Steel Sheeting, High-Cling Liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94433
Zoro #
G716390034
UPC #
194629119325
Country of Origin
China

Details

Includes
36 Stickables, 3 Dry Erase Marker
Color
Assorted
Material
White PET, Steel Sheeting, High-Cling Liner

Description

Stickables are high-quality, self-sticking reusable notes. One note can be reused thousands of times, making them the perfect replacement for paper notes, meanwhile reducing waste and saving paper. Made from premium PET whiteboard film and patented ez-cling technology. Stickables write smooth, are easy to clean, and resist ghosting. These reusable sticky notes are made of washable materials - just rinse and they become like new. Each pack contains 12 multi-color reusable sticky notes, a dry erase marker and measures 3" x 3". Sold as 3 packs for a total of 36 notes and 3 markers.


  • High quality, self-sticking reusable notes
  • 100% erasable and washable, leaving no stains or ghosting
  • Keep your home, office, or classroom organized
  • Notes are magnetic receptive
  • Will stick to any non-porous surface
  • 12 notes and 1 marker per pack, sold as 3 packs, 36 notes and 3 markers total

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.