Dry Erase Stickables with Dry Erase Marker, Pastels, 3in x 3in, 52PK

  • Mfr # 96633

  • Zoro # G704589693


product price:  $59.25
/pk 52, $1.14/ea

Key Features

Includes
48 Stickables, 4 Dry Erase Markers
Color
Assorted
Body Material
White PET, Steel Sheeting, High-Cling Liner
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96633
Zoro #
G704589693
UPC #
727638966330
Country of Origin
China

Details

Includes
48 Stickables, 4 Dry Erase Markers
Color
Assorted
Body Material
White PET, Steel Sheeting, High-Cling Liner
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Stickables are high-quality, self-sticking reusable notes. One note can be reused thousands of times, making them the perfect replacement for paper notes, meanwhile reducing waste and saving paper. Made from premium PET whiteboard film and patented ez-cling technology. Stickables write smooth, are easy to clean, and resist ghosting. These reusable sticky notes are made of washable materials - just rinse and they become like new. Each pack contains 12 multi-color reusable sticky notes, a dry erase marker and measures 3" x 3". Sold as 4 packs for a total of 48 notes and 4 markers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.