
Dry Erase Stickables with Dry Erase Marker, White, 3in x 3in, 26PK
Mfr # 92233
Zoro # G204589674
product price:Â $24.25
/pk 26, $0.93/eaKey Features
Includes
24 Stickables, 2 Dry Erase Markers
Body Material
White PET, Steel Sheeting, High-Cling Liner
Color
White
Recommended Age
3+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92233
Zoro #
G204589674
UPC #
727638922336
Country of Origin
China
Details
Includes
24 Stickables, 2 Dry Erase Markers
Body Material
White PET, Steel Sheeting, High-Cling Liner
Color
White
Recommended Age
3+ years
Recommended Grade
Grade PK+
Description
Stickables are high-quality, self-sticking reusable notes. One note can be reused thousands of times, making them the perfect replacement for paper notes, meanwhile reducing waste and saving paper. Made from premium PET whiteboard film and patented ez-cling technology. Stickables write smooth, are easy to clean, and resist ghosting. These reusable sticky notes are made of washable materials - just rinse and they become like new. Each pack contains 12 white reusable sticky notes, a dry erase marker and measures 3" x 3". Sold as 2 packs for a total of 24 notes and 2 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.