Zoro Homepage

Flannel/Dry Erase Board, 18in x 24in

  • Mfr # 30050

  • Zoro # G5187403


product price: $27.95
/ea

Key Features

Recommended Grade
K-12
Material
coated wood, flannel
Recommended Age
4+ Years
Color
Blue, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30050
Zoro #
G5187403
UPC #
727638300509
Country of Origin
United States

Details

Recommended Grade
K-12
Material
coated wood, flannel
Recommended Age
4+ Years
Color
Blue, White

Description

Flannel Dry Erase offers two uses in one board! Soft flannel side accepts felt pieces (not included) for academic practice or creative play. Plain dry erase on the other side can be used with all colors of dry erase markers for write-and-wipe activities. Measures 18" high x 24" wide x 0.5" thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.