Flipside Products 10176 9x12 Dry Erase Board Magnetic Both Sides Red & Blue Ruled-Dry Erase

  • Mfr # 10176

  • Zoro # G203779861


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

For Use
Multipurpose
Features
Warp Resistant, Double Sided, Magnetic
Color
White
Corner Shape
Rectangle
Board Height
12" (1 ft)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10176
Zoro #
G203779861
UPC #
727638101762
Country of Origin
China

Dimensions

Board Height
12" (1 ft)
Board Width
9" (0.8 ft)

Details

Item
Dry Erase Board
For Use
Multipurpose
Features
Warp Resistant, Double Sided, Magnetic
Color
White
Corner Shape
Rectangle

Description

9x12 Dry Erase Board Magnetic Both Sides with Red Blue Ruled one side and Plain Dry Erase one side Class Pack 12.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.