Flipside Products 17940 36 x 48 in. Wood Framed Black Dry Erase Board

  • Mfr # 17940

  • Zoro # G203959836


product price:  $99.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17940
Zoro #
G203959836
UPC #
727638179402
Country of Origin
China

Description

Black Dry Erase Board is great for the home, office, and classroom. The board features a hand crafted wood frame. Measures 36" x 48" .

Features
  • Durable and sturdy design
  • Made from high quality material
Specifications
  • Color: Black
  • Size: 36 x 48 in.
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.