Zoro Homepage

Flipside Products 18123 Rectangular Lined Double Sided Dry Erase Answer Paddle Plus Pens Plus Erasers - Pack of 12

  • Mfr # 18123

  • Zoro # G503991598


product price: $93.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18123
Zoro #
G503991598
UPC #
727638182723
Country of Origin
China

Description

Features
  • Rectangular Lined Double Sided Dry Erase Answer Paddle Plus Pens Plus Erasers
  • 1/8" thick two-sided rectangular dry erase writing paddles are ideal for quick responses or lessons
  • One side features lines for handwriting practice or sentence structures, reverse side features a blank dry erase side
  • Measures 7.75" x 10"
  • Pack of 12
Specifications
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.