Zoro Homepage

Flipside Products 19272-12 Blue Plastic Study Carrel; Pack of 12

  • Mfr # 19272-12

  • Zoro # G003991654


product price: $82.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19272-12
Zoro #
G003991654
UPC #
727638002854
Country of Origin
China

Description

Blue Premium Study Carrels are made from durable, lightweight corrugated plastic. Rounded corners are safe for use with children. When looking for a study carrel that can be used longer than our corrugated paper study carrels.

Features
  • Durable and sturdy design
  • Made from high quality material
  • Pack of 12
Specifications
  • Color: Blue
  • Material: Plastic
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.