Zoro Homepage

Flipside Products 19372-24 18 x 46.5 in. Corrugated Plastic Study Carrel; Blue - Pack of 24

  • Mfr # 19372-24

  • Zoro # G404077520


product price: $207.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19372-24
Zoro #
G404077520
UPC #
727638003783
Country of Origin
China

Description

When looking for a study carrel that can be used twice as long as our corrugated paper study carrels, you have found it. Blue Premium Study Carrels Pack of 12 are made from durable, lightweight corrugated plastic. Rounded corners are safe for use with children. These study carrels are superior to less rigid competitor products. Can be used as a tool for social distancing in the classroom as well as a sneeze guard and cough shield. Can be wiped clean easily with soap and water or disinfectant wipes. This product does not prevent disease or infection. Pack of 24 Study Carrels.

Features
  • Durable and sturdy design
  • Made from high quality material
  • Pack of 24
Specifications
  • Color: Blue
  • Size: 18 x 46.5 in.
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.