Zoro Homepage

Flipside Products 40085 Black Dry Erase Board - 12 Pack

  • Mfr # 40085

  • Zoro # G603700731


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Corner Shape
Rectangle
Features
Warp Resistant
Board Width
18" (1.5 ft)
Board Height
24" (2 ft)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40085
Zoro #
G603700731
UPC #
727638400858
Country of Origin
China

Dimensions

Board Width
18" (1.5 ft)
Board Height
24" (2 ft)

Details

Item
Dry Erase Board
Color
Black
Corner Shape
Rectangle
Features
Warp Resistant

Description

From daily class schedules to quick reminders, plain dry erase boards are the workhorse of any busy classroom, office or home. Unframed, our boards do the job at a fraction of the cost. Some boards come with adhesive squares for easy mounting.
  • Type: Black Dry Erase Board.
  • Color: Black.
  • Size: 18" x 24".
  • 12 Units/CTN.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.