Flipside Products 61848-24 18 x 48 in. White Corrugated Privacy Shield; Pack of 24

  • Mfr # 61848-24

  • Zoro # G404077155


product price: $99.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61848-24
Zoro #
G404077155
UPC #
727638002847
Country of Origin
China

Description

Keep students focused and curb wandering eyes with tri-fold white privacy screens in sturdy lightweight corrugated for instant testing centers or private study areas. Sturdy construction with clean lines and side panels that fold flat for storage when not in use. Measures 18" high x 48" wide overall- side panels measure 18" high x 12.75" wide and the center panel measures 18" high x 22.5" wide.

Features
  • Durable and sturdy design
  • Made from high quality material
  • Pack of 24
Specifications
  • Color: White
  • Size: 18 x 48 in.
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.