Flipside Products BK212 6 x 8 in. Portrait Hardcover Blank Book; Class - Pack of 12

  • Mfr # BK212

  • Zoro # G903991853


product price:  $55.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK212
Zoro #
G903991853
UPC #
734675252128
Country of Origin
China

Description

Hardcover Blank Books are great to keep in the classroom and at home. You can use them for quick activities or during a well thought out lesson plan/activity.

Features
  • Durable and sturdy design
  • Made from high quality material
  • Pack of 12
Specifications
  • Size: 6 x 8 in.
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.