Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Boards 20in x 30in, Black, PK25

  • Mfr # 20335-25

  • Zoro # G4112498


product price: $166.99
/pk 25, $6.68/ea
Free Shipping & Returns

Key Features

Material
Polystyrene Foam
Includes
25 foam boards
Recommended Grade
Grade K+
Recommended Age
5+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20335-25
Zoro #
G4112498
UPC #
727638203350
Country of Origin
United States

Details

Material
Polystyrene Foam
Color
Black
Includes
25 foam boards
Recommended Grade
Grade K+
Recommended Age
5+ Years

Description

Presentations and projects will be taken to a whole new level with foam core boards. The smooth, bold black surface has a slightly glossy finish that easily accepts markers, crayons, paints, and adhesives. Lightweight and rigid, foam board cuts easily with a knife or razor. Perfect for mounting photographs and artwork, 3-D modeling, signage, poster making, and more! Boards measure 20" x 30" with 3/16" (5mm) thick, dense white polystyrene foam core and white on back of sheet. Carton of 25 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.