Zoro Homepage

Foam Project Board, 36in. x 48in., Total Black, 24PK

  • Mfr # 30508-24

  • Zoro # G112451599


product price: $426.99
/pk 24, $17.79/ea
Free Shipping & Returns

Key Features

Material
Foam
Color
Total Black
Includes
24 Foam Boards
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30508-24
Zoro #
G112451599
UPC #
727638002595
Country of Origin
United States

Details

Material
Foam
Color
Total Black
Includes
24 Foam Boards
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Take your presentation to a whole new level with a foam project board. Tri-fold boards are ideal for science fairs, art shows, business presentations, informational meetings and classroom projects. The smooth, bold surface has a slight glossy finish that easily allows markers, glue, paint and adhesives. Use your imagination to create the perfect display, plus it is lightweight and sturdy to easily pack up and transport. Both, the back of the project board and the inner core are black. Foam project boards measure 30in x 40in. Side panels measure 36in H x 12in W. Center panel measures 36in H x 24in W. Pack of 24 black project boards.


  • Ideal for school, home, college and in the office
  • Great for presentations, school projects, tabletop exhibits and photo displays
  • Easy to store flat for storage
  • Enhance Any Presentation - Project boards turn any presentation from ok to A+

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.