Zoro Homepage

Foam Project Board, 36in. x 48in., White, 24PK

  • Mfr # 30048-24

  • Zoro # G612451532


product price: $369.99
/pk 24, $15.42/ea
Free Shipping & Returns

Key Features

Material
Foam
Color
White
Includes
24 Project Boards
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30048-24
Zoro #
G612451532
UPC #
727638002519
Country of Origin
United States

Details

Material
Foam
Color
White
Includes
24 Project Boards
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Take your presentation to a whole new level with a foam project board. Tri-fold boards are ideal for science fairs, art shows, business presentations, informational meetings and classroom projects. The smooth, bold surface has a slight glossy finish that easily allows markers, glue, paint and adhesives. Use your imagination to create the perfect display, plus it is lightweight and sturdy to easily pack up and transport. Both the back of the project board and the inner core are white. Foam project boards measure 36in H x 48in W. Side panels measure 36in H x 12in W. Center panel measures 36in H x 24in W. Pack of 24 white foam boards.


  • Ideal for school, home, college and in the office
  • Great for presentations, school projects, tabletop exhibits and photo displays
  • Easy to store flat for storage
  • Enhance Any Presentation - Project boards turn any presentation from ok to A+

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.