Zoro Homepage

Green Chalk Board, 9.5in. x 12in., 6PK

  • Mfr # ER10109-6

  • Zoro # G316172238


product price: $26.99
/pk 6, $4.50/ea

Key Features

Includes
6 Chalkboards
Color
Green
Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
Coated Chalk MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER10109-6
Zoro #
G316172238
UPC #
727638280481
Country of Origin
United States

Details

Includes
6 Chalkboards
Color
Green
Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
Coated Chalk MDF

Description

Save paper by using a time-tested and reusable writing surface. Green chalk boards are the perfect size to store in students' desks or notebooks. Works well for handwriting practice, working equations, brainstorming, and more. Rounded corners and smooth edges for safety and comfort. For use with white and color chalk and felt erasers. Hardboard backing is chip-resistant warp and chip resistant. For best results, we recommend priming your chalkboard prior to use by taking the side of a chalk stick and rubbing it on the entire surface of the board. Wipe chalk off with a dry cloth and use. A damp microfiber cloth can be used to clean the surface of your board. Do not over saturate. Priming may be required after cleaning. Measures 9.5 x 12 x 0.125. Sold as a pack of 6 chalkboards.


  • Green chalk boards are the perfect size to store in students' desks or notebooks.
  • Rounded corners and smooth edges for safety and comfort
  • For use with felt erasers.
  • For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely.
  • Hardboard backing is warp and chip resistant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.