
Green Chalk Board, 9.5in x 12in, PK6
Mfr # 10109
Zoro # G1427241
product price: $23.85
/pk 6, $3.98/eaKey Features
Recommended Grade
Grade K+
Recommended Age
5+ Years
Material
Hardboard Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10109
Zoro #
G1427241
UPC #
194629024759
Country of Origin
United States
Details
Color
Green
Includes
6 chalkboards
Recommended Grade
Grade K+
Recommended Age
5+ Years
Material
Hardboard Backing
Description
Save paper by using a time-tested and reusable writing surface. Green chalkboards are the perfect size to store in students' desks or notebooks. Works well for handwriting practice, working equations, brainstorming, and more. Rounded corners and smooth edges for safety and comfort. For use with white and color chalk and felt erasers. Hardboard backing is warp and chip resistant. Measures 9.5" x 12" x 0.125". Sold as a pack of 6 chalkboards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.