Zoro Homepage

Magnetic Dry Erase Board, 9" x 12", PK3

  • Mfr # 10025

  • Zoro # G5188024


product price: $23.79
/pk 3, $7.93/ea

Key Features

Recommended Age
5+ Years
Material
Magnet
Color
White
Recommended Grade
K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10025
Zoro #
G5188024
UPC #
194629045044
Country of Origin
United States

Details

Recommended Age
5+ Years
Material
Magnet
Color
White
Recommended Grade
K+

Description

Economical, unframed lap board with magnetic-receptive plain dry erase surface is ideal for academic practice, doodling and for use with magnetic manipulatives!
Quality write-and-wipe surface is non-ghosting.
Rounded corners for safety and comfort.
Comes with adhesive squares for mounting.
Backing is warp and chip resistant.
Boards measure 9" x 12" x 0.125".
Sold as a pack of 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.